Shop All Bakeware
American
6" White Fluted Baking Cups 10000 PK
Mfr # 610070
Zoro # G900914824
product price: $281.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 6
- Height 2
- Material Paper
- Length 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 |
Height | 2 |
Length | 2.25 |
Width | 6 |
Overall Height | 2.25 |
Overall Width | 2 |
Details
Color | White |
Material | Paper |
Includes | 10,000 white fluted baking cups |
Weight | 0.01 |
Description
Serve oversized treats with help from our 6" White Fluted Baking Cups. These 5-ounce round white baking cups measure 6" blank (overall diameter), with a 2.25" base, and a 2" wall. White fluted baking cups provide a convenient and sanitary, single-serve disposable option for your tasty treats. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your bakery, restaurant, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- HOBART Valve 1/4 Mpt X 3/8-27 (00-715080)
- ACCUTEMP 1.5 LENS COVER - SNH STEAMER S/N: 14122 & LOWER (AT0H-3544-2)
- AMERICAN 3.5" White Fluted Baking Cups 10000 PK (610010)
- AMERICAN 4.5" x 1.5" White Fluted Baking Cups 10000 PK (610032)
- ALLPOINTS Sheet Pan Extender 1/2 (185837)
- NEXEL Bun Pan, Full Size, 18W x 26L, 18 Ga. Aluminum, Wire Reinforced Edge (BP1826)
- AMERICAN METALCRAFT Pizza Stone, 15 x 12 In (STONE12)
- TUXTON CHINA Tuxton 2 oz Geode Agave Ramekin, White (GGA-752)
- EZ FOIL Hefty EZ Foil 8-1/4 in. W X 12-1/4 in. L Cake Pan 3 (00Z90843)
- American Bakeware