Shop All Bakeware
American
4.5" x 1.5" White Fluted Baking Cups 10000 PK
Mfr # 610032
Zoro # G000914854
product price: $139.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 4.5
- Height 1.25
- Material Paper
- Includes 10,000 white fluted baking cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4.5 |
Height | 1.25 |
Length | 2 |
Width | 4.5 |
Overall Width | 1.25 |
Overall Height | 2 |
Details
Color | White |
Material | Paper |
Includes | 10,000 white fluted baking cups |
Weight | 0.01 |
Description
Create your delicious baked goods with help from our 4.5" White Fluted Baking Cups. These 2-oz baking cups measure 4.5" blank (overall diameter), with a 2" base, and a 1.25" wall. White fluted baking cups provide a convenient and sanitary, single-serve disposable option for your tasty treats. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your bakery, restaurant, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- ALLIANCE MTR D 120-230/6/1&100-200/5/1 (70337801P)
- ALLIANCE KIT DRIVE BELL-SEAL (39508P)
- MANITOWOC ICE Rocker Switch (2301343)
- AMERICAN 3.5" White Fluted Baking Cups 10000 PK (610010)
- CHICAGO METALLIC Cake Pan, Rectangular, 9x13 (21100)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41505)
- VOLLRATH Roasting Pan Bottom (68365)
- GOOD COOK CAKE PAN 9in. Xin. 13in. (4010)
- WILTON SQUARE PAN 8""WILTON (2105-956)
- VOLLRATH Roast and Bake Pan, 15 Qt (68357)
- American Bakeware