Shop All Placemats
American
10" x 14" Gold Greek Key Paper Placemats 1000 PK
Mfr # 310640
Zoro # G600914865
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Color White
- Material Paper
- Length 14
- Height 0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10 |
Length | 14 |
Height | 0.01 |
Overall Length | 10 |
Overall Width | 0.01 |
Overall Height | 14 |
Details
Color | White |
Material | Paper |
Weight | 0.01135 |
Includes | 1,000 paper placemats |
Description
Add traditional elegance to your event or eatery with help from these Gold Greek Key Paper Placemats. Measuring 10" x 14", these placemats feature a crisp white background with a classic Greek key pattern border. Placemats will help you protect your tabletops from spills and messes while adding style and making cleanup a breeze. Gold Greek Key Paper Placemats are conveniently sold 1,000 per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS AIR SYSTEMS SwitchDoor Limit (99-014)
- RATIONAL Door Handle For - Part# 24.00.153P (24.00.153P)
- FAME FABRICS Vest, Unisex, Royal Blue, V40, 5XL (82985)
- CADCO Thermostat (30194EC)
- AMERICAN 10" x 14" Scalloped White Paper Placemats 1000 PK (310477)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- PAINLESS LEARNING South America Placemat 4PK (SOU1)
- SHARPTOOLS Fishnet Wedge Placemat Dz Chocolate (SH6018)
- FASTFOOD FQ32187-1436 14 x 36 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570290)
- PAINLESS LEARNING State Flags Placemat 4PK (STF1)
- HD FCCM CLIP FastCap Crown Molding Clip For Easy Crown Molding Installation (FCCM CLIP)
- American Placemats