Shop All Confined Space Ventilation Ducting
Americ
Ventilation Duct Carrier, 16-1/4 x 35-1/2
Mfr # AM-DCP1225
Zoro # G6169396
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 1/2 in
- Construction Polyethylene
- For Use With 12 in Ducting, 8 in Ducting
- Color Blue
- Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # AM-DCP1225
- Zoro # G6169396
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 35 1/2 in |
Width | 16 1/4 in |
Outlet Size | 12 in |
Outlet Diameter | 16 1/4 in |
Details
Item | Duct Carrier |
Construction | Polyethylene |
For Use With | 12 in Ducting, 8 in Ducting |
Color | Blue |
Includes | Rope-Attached Canister Cover |
Accessory Type | Plastic Duct Carrier |
Material | Polyethylene |
Conductive Material Construction | No |
Description
Duct Carrier, Accessory Type Plastic Duct Carrier, Conductive Material Construction No, Color Blue, Material Polyethylene, Outlet Diameter 16 1/4 in, Standards Not Applicable, Width 16 1/4 in, For Use With 12 in Ducting, 8 in Ducting, Includes Rope-Attached Canister Cover, Length 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.5 HP, 265V (060633802)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- UVIEW Vacuum Gauge For Airlift (98037025)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225CB)
- AMERIC Duct to Duct Connector, Galv Stl, 8 in (AM-CG08)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 20 In (9650-01)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In (9600-45)
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr (9500-34)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Black/Yellow (9650-25)
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers (9500-500)
- Americ Confined Space Ventilation Ducting