Shop All Confined Space Entry Equipment
Americ
Ventilation Duct Carrier, 10x34, Ylw
Mfr # AM-DCP0825
Zoro # G5753377
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Length 34 in
- For Use With 12 in Ducting, 8 in Ducting
- Includes Reinforced Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # AM-DCP0825
- Zoro # G5753377
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 34 in |
Width | 10 in |
Outlet Diameter | 10 in |
Details
Item | Duct Carrier |
Color | Yellow |
Material | Polyethylene |
For Use With | 12 in Ducting, 8 in Ducting |
Includes | Reinforced Handle |
Construction | Polyethylene |
Accessory Type | Plastic Duct Carrier |
Conductive Material Construction | No |
Description
Duct Carrier, Accessory Type Plastic Duct Carrier, Conductive Material Construction No, Color Yellow, Material Polyethylene, Outlet Diameter 10 in, Standards Not Applicable, Width 10 in, For Use With 12 in Ducting, 8 in Ducting, Includes Reinforced Handle, Length 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- KIDDE Smoke Detector Battery 5 In Wh (44037402)
- MILWAUKEE TOOL Front Brim Red Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1329)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC (VAF3000B)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225)
- SAFEWAZE Universal Tripod Bracket, including all fasteners (019-11010)
- Americ Fall Protection