Shop All Confined Space Entry Equipment
Americ
Ventilation Duct, 8 in x 25 ft, Blk/Ylw
Mfr # AM-DS0825CB
Zoro # G5545836
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Diameter 8 in
- Material PVC Coated Polyester
- Length 25 ft
- For Use With VAF1500B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # AM-DS0825CB
- Zoro # G5545836
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Diameter | 8 in |
Length | 25 ft |
Details
Item | Ventilation Duct |
Color | Yellow |
Material | PVC Coated Polyester |
For Use With | VAF1500B |
Standards | UL-94-VO |
Includes | (2) Cuffs, Carrying Bag, Buckle, Quick Connect |
Construction | PVC Vinyl Coated Polyester |
Conductive Material Construction | No |
Description
Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 8 in, Material PVC Coated Polyester, Standards UL-94-VO, For Use With VAF1500B, Includes (2) Cuffs, Carrying Bag, Buckle, Quick Connect, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5338S)
- JACKSON SAFETY Safe 2 Protection System Series Face Sheild Window - Nylon Mesh (16800)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ59)
- SIGNMISSION OSHA Notice Sign, 5" Height, No Soliciting No Trespassing Sign With Symbol, Portrait (OS-NS-D-35-V-14832)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- AMERIC Duct to Duct Connector, Galv Stl, 12 in (AM-CG12)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 15 ft. L (9700-15)
- Americ Fall Protection