Shop All Confined Space Entry Equipment
Americ
Ventilation Duct, 8 in x 15 ft, Blk/Ylw
Mfr # AM-DS0815
Zoro # G7588016
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Includes (2) Cuffs, Buckle, Quick Connect
- Construction PVC Vinyl Coated Polyester
- Length 15 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # AM-DS0815
- Zoro # G7588016
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Diameter | 8 in |
Length | 15 ft |
Details
Includes | (2) Cuffs, Buckle, Quick Connect |
Construction | PVC Vinyl Coated Polyester |
Color | Yellow |
For Use With | VAF1500A |
Standards | UL-94-VO |
Item | Ventilation Duct |
Material | PVC Coated Polyester |
Conductive Material Construction | No |
Description
Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 8 in, Material PVC Coated Polyester, Standards UL-94-VO, For Use With VAF1500A, Includes (2) Cuffs, Buckle, Quick Connect, Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3M - 8271 Oil-Proof Respirator with Valve, 80PK (S-7878)
- SKECHERS Work Shoes, Alloy, Womens, 11, D, Black, PR (76553 - BKBL SZ 11)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- KLEEN CHEF Premium Heavy Duty PVC Leather Apron, Black (BLKC-HDS-PVC-AP1BK)
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- AMERIC Duct to Duct Connector, Galv Stl, 12 in (AM-CG12)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC (VAF3000B)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC (VAF3000A)
- 3M DBI-SALA Advanced Confined Space Tripod Mounting Base (8005048)
- Americ Fall Protection