Shop All Motor Parts
Americ
Motor, 5HP, 220V, 3250/2700 RPM
Mfr # CS251
Zoro # G0109405
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21YC22
- Type 5 hp, 220V, 3250/2700 RPM
- Fits Brand Americ
- For Use With Mfr. Model Number VAF8000A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # CS251
- Zoro # G0109405
- Country of Origin United States
- Category Motor Parts
Details
Item | Motor |
For Use With | 21YC22 |
Type | 5 hp, 220V, 3250/2700 RPM |
Fits Brand | Americ |
For Use With Mfr. Model Number | VAF8000A |
Description
Motor, For Use With Mfr. Model Number VAF8000A, Fits Brand Americ, 5 hp, 220V, 3250/2700 RPM, For Use With 21YC22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M670 (7M670)
- CLEVITE CB-663P Rod Bearing Set (CB-663P)
- HHIP TCMT-431 C-5 TiN Coated Carbide Insert (6004-6141)
- SNAP-TITE Dust Plug, EA & E Series, 1/4 In Couplings (PDP-4)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- ILB GOLD Stator Diode, Replacement For Wai Global 32-773 (32-773)
- Americ Motor Supplies