Shop All Motor Parts
Americ
Motor, 5HP, 220/440V, 3495/2950 RPM
Mfr # CS253
Zoro # G0109396
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5 hp, 220/440V, 3495/2950 RPM
- For Use With Mfr. Model Number VAF8000A-3, VAF8000B-3
- Fits Brand Americ
- For Use With 21YC23, 21YC24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americ
- MFR # CS253
- Zoro # G0109396
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Motor |
Type | 5 hp, 220/440V, 3495/2950 RPM |
For Use With Mfr. Model Number | VAF8000A-3, VAF8000B-3 |
Fits Brand | Americ |
For Use With | 21YC23, 21YC24 |
Description
Motor, For Use With Mfr. Model Number VAF8000A-3, VAF8000B-3, Fits Brand Americ, 5 hp, 220/440V, 3495/2950 RPM, For Use With 21YC23, 21YC24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth (80BS12H X 1 5/8)
- WEBSTER 22R221D-5C3 Fuel Unit 3450 Cw/R (22R221D-5C)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- REELCRAFT Latch Plate Spring (S400018)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- DAYTON Output Shaft Seal (902-122-0411)
- Americ Motor Supplies