Shop All Motor Parts
Americ
Motor, 1HP, 230V, 2850 RPM
Mfr # CS211-50
Zoro # G0109420
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Americ
- Type 1 hp, 230V, 2850 RPM
- For Use With 21YC20
- For Use With Mfr. Model Number VAF3000B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # CS211-50
- Zoro # G0109420
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Motor |
Fits Brand | Americ |
Type | 1 hp, 230V, 2850 RPM |
For Use With | 21YC20 |
For Use With Mfr. Model Number | VAF3000B |
Description
Motor, For Use With Mfr. Model Number VAF3000B, Fits Brand Americ, 1 hp, 230V, 2850 RPM, For Use With 21YC20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY ODP Resilient Base Motor (RB3154AV1)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft. (FRT075-50MF-G)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1340808C)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- DAYTON External Cooling Fan Cover, Plastic (207-048-0300)
- Americ Motor Supplies