Shop All Motor Parts
Americ
Motor, 1/4HP, 115V, 3200 RPM
Mfr # CS2141
Zoro # G0109457
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4 hp,115V,3200 RPM
- For Use With Mfr. Model Number VAF1500A
- Fits Brand Americ
- For Use With 21YC17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # CS2141
- Zoro # G0109457
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Motor |
Type | 1/4 hp,115V,3200 RPM |
For Use With Mfr. Model Number | VAF1500A |
Fits Brand | Americ |
For Use With | 21YC17 |
Description
Motor, For Use With Mfr. Model Number VAF1500A, Fits Brand Americ, 1/4 hp,115V,3200 RPM, For Use With 21YC17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 4/5VX900 (4/5VX900)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, 303 SS (SP-19-SS)
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- DAYTON Output Shaft Seal (902-122-0411)
- Americ Motor Parts