Shop All Motor Parts
Americ
Motor, 1 HP, 115V, 3300/2800 RPM
Mfr # CS211
Zoro # G0109439
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number VAF3000A
- Type 1 hp, 115V, 3300/2800 RPM
- Fits Brand Americ
- For Use With 21YC19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # CS211
- Zoro # G0109439
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Motor |
For Use With Mfr. Model Number | VAF3000A |
Type | 1 hp, 115V, 3300/2800 RPM |
Fits Brand | Americ |
For Use With | 21YC19 |
Description
Motor, For Use With Mfr. Model Number VAF3000A, Fits Brand Americ, 1 hp, 115V, 3300/2800 RPM, For Use With 21YC19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 210 Series, 1/4" 1/8"MPT (210-12)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- SMC 8mm 20mm Guided Slide Cylinder (MXQ8-20AS)
- FESTO Suction Cup VAS-55-1/4-PUR-B (VAS-55-1/4-PUR-B)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- DAYTON Center Rod (711901)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833423-51)
- Americ Motor Parts