Shop All Motor Parts
Americ
Guard Wire, 20 in., Black
Mfr # GUARD-VAF8000
Zoro # G0109299
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Americ
- For Use With Mfr. Model Number VAF8000A, VAF8000A-3, VAF8000B-3
- Type 20 in, Black
- For Use With 21YC22, 21YC23, 21YC24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # GUARD-VAF8000
- Zoro # G0109299
- Country of Origin China
- Category Motor Parts
Details
Item | Guard Wire |
Fits Brand | Americ |
For Use With Mfr. Model Number | VAF8000A, VAF8000A-3, VAF8000B-3 |
Type | 20 in, Black |
For Use With | 21YC22, 21YC23, 21YC24 |
Description
Guard Wire, For Use With Mfr. Model Number VAF8000A, VAF8000A-3, VAF8000B-3, Fits Brand Americ, 20 in, Black, For Use With 21YC22, 21YC23, 21YC24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLINE-WARREN LUBRIMAGIC SPRAY & PENETRANT 2oz PUMP (PL10445)
- BESTORQ Aftermarket SMALLEY B60 Replacement Belt, B60 (B60)
- FESTO Standards-Based Cylinder DSNU-16-100-P-A (DSNU-16-100-P-A)
- NORD AC Gearmotor, 13,719.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-100LP/4-75.16-A)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- DAYTON Seal, Oil (902-081-4411)
- Americ Motor Supplies