Shop All Motor Parts
Americ
Guard Wire, 10 in., Black
Mfr # GUARD-VAF1500
Zoro # G0109317
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number VAF1500A, VAF1500B
- For Use With 21YC17 , 21YC18
- Type 10 in, Black
- Fits Brand Americ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Americ
- MFR # GUARD-VAF1500
- Zoro # G0109317
- Country of Origin China
- Category Motor Parts
Details
Item | Guard Wire |
For Use With Mfr. Model Number | VAF1500A, VAF1500B |
For Use With | 21YC17 , 21YC18 |
Type | 10 in, Black |
Fits Brand | Americ |
Description
Guard Wire, For Use With Mfr. Model Number VAF1500A, VAF1500B, Fits Brand Americ, 10 in, Black, For Use With 21YC17 , 21YC18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE MULTI-RIB POLY-V R260J 1X7 (260J7)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- SMC Regulator, 3/8" NPT Ports, 25 Size, Bckflw (AR25-N03-1Z-B)
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6209-ZZ KBC)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- DAYTON Replacement Motor/Bearing Plate (60N507)
- Americ Motor Parts