Shop All Confined Space Ventilation Ducting
Americ
Duct to Duct Connector, Galv Stl, 8 in
Mfr # AM-CG08
Zoro # G6222097
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/8 in
- Construction Galvanized Steel
- Outlet Size 8 in
- Color Gray
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # AM-CG08
- Zoro # G6222097
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 5 3/8 in |
Outlet Size | 8 in |
Width | 8 in |
Outlet Diameter | 8 in |
Details
Item | Duct to Duct Connector |
Construction | Galvanized Steel |
Color | Gray |
For Use With | Mfr. No. VAF1500A |
Includes | Duct Coupler |
Accessory Type | Coupler |
Material | Steel |
Conductive Material Construction | Yes |
Description
Duct to Duct Connector, Accessory Type Coupler, Conductive Material Construction Yes, Color Gray, Material Steel, Outlet Diameter 8 in, Standards Not Applicable, Width 8 in, For Use With Mfr. No. VAF1500A, Includes Duct Coupler, Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 3/8 in W, 15 3/8 in L (BGPN10)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 24 Diameter, 3/10HP, 7700CFM (292450)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- BROWNING Bx62 Browning Grip Notched (BX62)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225CB)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- XPOWER MANUFACURE XPOWER Axial Fan Duct Hose Adapter Kit, 16" Diameter, Injection Mold ABS, Black (16DHK)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 16 In (9600-01)
- ALLEGRO INDUSTRIES Manhole Ventilation Pass Thru (9510-50)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 8 In (9500-01)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9500-15)
- Americ Ducting, Venting & Accessories