Shop All Confined Space Entry Equipment
Americ
Duct to Duct Connector, Galv Stl, 12 in
Mfr # AM-CG12
Zoro # G7621731
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Length 5 3/8 in
- For Use With VAF3000B
- Includes Duct Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # AM-CG12
- Zoro # G7621731
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 5 3/8 in |
Width | 12 in |
Outlet Size | 12 in |
Outlet Diameter | 12 in |
Details
Item | Duct to Duct Connector |
Color | Gray |
Material | Steel |
For Use With | VAF3000B |
Includes | Duct Coupler |
Construction | Galvanized Steel |
Accessory Type | Coupler |
Conductive Material Construction | Yes |
Description
Duct to Duct Connector, Accessory Type Coupler, Conductive Material Construction Yes, Color Gray, Material Steel, Outlet Diameter 12 in, Standards Not Applicable, Width 12 in, For Use With VAF3000B, Includes Duct Coupler, Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Welding Left Hand Only Welding Glove, Pigskin Palm, L (9400LHO)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1R-12HA (R7-1R-12HA)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- JUSTRITE Silver Steel Flexible Spout (11077)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC (VAF3000A)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC (VAF3000B)
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- 3M DBI-SALA Advanced Winch (8518560)
- Americ Confined Space Entry Equipment