Shop All Confined Space Entry Equipment
Americ
Duct to Duct Connector, Alum, 12 in
Mfr # AM-CA12
Zoro # G5519823
original price:
$64.68
17% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Length 5 3/8 in
- For Use With Mfr. No. VAF3000P
- Includes Duct Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # AM-CA12
- Zoro # G5519823
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 5 3/8 in |
Width | 12 in |
Outlet Size | 12 in |
Outlet Diameter | 12 in |
Details
Item | Duct to Duct Connector |
Color | Silver |
Material | Aluminum |
For Use With | Mfr. No. VAF3000P |
Includes | Duct Coupler |
Construction | Aluminum |
Accessory Type | Coupler |
Conductive Material Construction | Yes |
Description
Duct to Duct Connector, Accessory Type Coupler, Conductive Material Construction Yes, Color Silver, Material Aluminum, Outlet Diameter 12 in, Standards Not Applicable, Width 12 in, For Use With Mfr. No. VAF3000P, Includes Duct Coupler, Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Breathing Tube, Loose Fitting Facepieces (20LFBT)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-118)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC (VAF3000A)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225)
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- SUPERIOR SMOKE Electric Blower, 110V (5EO)
- Americ Confined Space Entry Equipment