Shop All Motor Parts
Americ
Duct Ring, 20 in., ABS Black
Mfr # RING-VAF8000
Zoro # G0109369
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 20 in, ABS Black
- For Use With 21YC22, 21YC23, 21YC24
- Fits Brand Americ
- For Use With Mfr. Model Number VAF8000A, VAF8000A-3, VAF8000B-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # RING-VAF8000
- Zoro # G0109369
- Country of Origin Mexico
- Category Motor Parts
Details
Item | Duct Ring |
Type | 20 in, ABS Black |
For Use With | 21YC22, 21YC23, 21YC24 |
Fits Brand | Americ |
For Use With Mfr. Model Number | VAF8000A, VAF8000A-3, VAF8000B-3 |
Description
Duct Ring, For Use With Mfr. Model Number VAF8000A, VAF8000A-3, VAF8000B-3, Fits Brand Americ, 20 in, ABS Black, For Use With 21YC22, 21YC23, 21YC24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-34A)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- DAYTON Coupling, Rigid Steel (3ZN51)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth (40B20F-5/8)
- AMERIC Fan Blade Assembly, 8 in., 5 Wing (BLADE-VAF1500)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- AMERIC Guard Wire, 12 in., Black (GUARD-VAF3000)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- AMERIC Duct Ring, 10 in. to 8 in., ABS Black (RING-VAF1500)
- DAYTON Ball Bearing (900-311-0787)
- Americ Motor Supplies