Shop All Confined Space Entry Equipment
Americ
Disp Ventilation Duct, 12in x 500ft, Poly
Mfr # AM-DDISP500
Zoro # G7609761
original price:
$345.65
16% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Diameter 12 in
- Material PVC Coated Polyester
- Length 500 ft
- For Use With Blowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # AM-DDISP500
- Zoro # G7609761
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Diameter | 12 in |
Length | 500 ft |
Details
Item | Disposable Ventilation Duct |
Color | Clear |
Material | PVC Coated Polyester |
For Use With | Blowers |
Standards | UL-94-VO |
Construction | 4 mil Poly |
Conductive Material Construction | No |
Description
Disposable Ventilation Duct, Conductive Material Construction No, Color Clear, Diameter 12 in, Material PVC Coated Polyester, Standards UL-94-VO, For Use With Blowers, Length 500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Silver, Yellow (3503889)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- ACCUFORM WARNING FLAGS VINYL VINYL DOWEL 36 in FSG184 (FSG184)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- AMERIC Duct to Duct Connector, Galv Stl, 12 in (AM-CG12)
- SUPERIOR SMOKE Liquid Smoke Blower, Manhole, 5HP, 4300 cfm (30L)
- Americ Confined Space Entry Equipment