Shop All Confined Space Fans and Blowers
Americ
Confined Space Fan, Blue, 21" H
Mfr # VAF3000A-2
Zoro # G7685441
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 hp
- Voltage 115 V AC
- Duct Dia. 12 in
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Americ
- MFR # VAF3000A-2
- Zoro # G7685441
- UPC # 717490951155
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12 in |
Height | 21 in |
Length | 17 in |
Width | 14 in |
Duct Diameter | 12 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1 hp |
Voltage | 115 V AC |
Includes | Fan Only |
Standards | ETL C/US |
Blower/Fan Speed | 3,300 RPM |
Maximum Flow in Free Air | 2,780 cfm |
Amps | 10.0/6.7 |
Color | Blue |
Material | Polyethylene |
Horsepower | 1 hp |
Current (A) | 10 A |
Description
Confined Space Fan, Blower/Fan Speed 3,300 RPM, Current (A) 10 A, Duct Diameter 12 in, Horsepower 1 hp, Maximum Flow in Free Air 2,780 cfm, Voltage 115 V AC, Color Blue, Material Polyethylene, Height 21 in, Length 17 in, Width 14 in, Standards ETL C/US, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 18" x 30" x 1", 4 Pack (KB18X30X1_4)
- TIE DOWN ENGINEERING Core Cutter (48575)
- ACCUMULAIR Pleated Air Filter, 12" x 30.5" x 1", 4 Pack (FB12X30.5A_4)
- AIR VENT Foundation Vent 9.5X17.1 (RABL)
- AIR SYSTEMS INTL Saddlator Ventilator, Negative Flow (SV189-29-N)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1725 rpm (9525)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Duct Canister with 25 ft. Duct (CVF-CAN25)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 25ft Duct (9553-25)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- Americ Confined Space Fans and Blowers