Shop All Vented Gas Heater Accessories
Ameri-Vent
Vent Kit
Mfr # 40VK
Zoro # G3421677
original price:
$155.99
23% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Top Vent Counterflow Furnaces
- Includes (1) 4 in Oval Base Plate, (1) 4 in Oval to Round Adapter, (1) Set of 4 in Oval Plate Spacers, (2) 4 x 24 in Oval Pipe
- Standards UL Listed
- Vent Type Oval Vent Kit
- Vent Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 40VK
- Zoro # G3421677
- Country of Origin Mexico
- Category Vented Gas Heater Accessories
Dimensions
Vent Diameter | 4 in |
Vent Size | 4 in |
Vent Length | 24 in |
Details
Item | Vent Kit |
For Use With | Top Vent Counterflow Furnaces |
Includes | (1) 4 in Oval Base Plate, (1) 4 in Oval to Round Adapter, (1) Set of 4 in Oval Plate Spacers, (2) 4 x 24 in Oval Pipe |
Standards | UL Listed |
Vent Type | Oval Vent Kit |
Product Type | Venting For Gas Heaters |
Compatible with Product Type | Wall Furnaces |
Vent Direction | Vertical |
Material | Aluminum, Galvanized Steel |
Compatible Mfr. Model Number | Top Vent Counterflow Furnaces |
Accessory Type | Vent Kit |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type Wall Furnaces, Compatible Mfr. Model Number Top Vent Counterflow Furnaces, Vent Direction Vertical, Vent Length 24 in, Vent Diameter 4 in, Vent Size 4 in, Vent Type Oval Vent Kit, Material Aluminum, Galvanized Steel, Includes (1) 4 in Oval Base Plate, (1) 4 in Oval to Round Adapter, (1) Set of 4 in Oval Plate Spacers, (2) 4 x 24 in Oval Pipe, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Heater EleMount 6.80 - 7.57A, 1Pole (SMFH42)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B935)
- ACCUMULAIR Accumulair FB19X21X0.5A Gold 0.5 In. Filter; Pack Of 4 (FB19X21X0.5A)
- ETERNABOND Roof Repair Tape, 6 In x50 Ft, 35 Mil (RSB-6-50R)
- AMERI-VENT Wye Double Wall Reducing (5EY-44)
- MARADYNE Y Connector, 3" (TA8000448)
- BUILDERS EDGE Builders Edge 130110008123 White Surface Block For Dutch Lap Siding (203984)
- NORITZ Straight Bird Screen Horizontal Vent Ter (VT4-S)
- THERNLUND 950-0625 Motor & Wheel For (950-0625)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- THERNLUND Gpak-1 Vent System For Gas (GPAK-1)
- Ameri-Vent Vented Gas Heater Accessories