Shop All Gas Vent Pipe
Ameri-Vent
Universal Adapter, 5" Dia., 6" L
Mfr # 5FCA
Zoro # G2312466
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- For Use With Ameri Flex Single Wall Connector System
- Gas Vent Pipe Length 6 in
- End Type Snap Lock
- Pipe Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 5FCA
- Zoro # G2312466
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 6 in |
Pipe Length | 6 in |
Pipe Diameter | 5 in |
Inside Diameter | 5 in |
Overall Length | 6 in |
For Nominal Duct Diameter | 5 in |
Inlet Diameter | 5 1/2 in |
Details
Item | Universal Adapter |
Gas Vent Pipe Item | Single Wall Universal Adapter |
For Use With | Ameri Flex Single Wall Connector System |
End Type | Snap Lock |
Material Grade | AZM150 |
Standards | AGA, HUD, NBC, NFPA, UBC, UL Listed |
Product Type | Universal Adapter |
Series | FCA |
Finish/Material | Zinc Coated Steel |
Gas Appliance Category | Category I |
Material | Steel |
Finish | Zinc Coated |
Color | Silver |
Vent Material | Zinc Coated Steel |
Connection Type | Snap Lock |
Description
Universal Adapter, For Nominal Duct Diameter 5 in, Inlet Diameter 5 1/2 in, Material Steel, Product Type Universal Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gasket Set (19045)
- AAON WHEEL PLNM 270 0613W14B119B (R88750)
- TRUAIRE Truaire C17024X12 290 Fixed Bar Return Air Filter Grille 24 x 12 in. (4021952)
- BELL & GOSSETT Capacitor (M28196)
- AMERI-VENT AmeriVent 6HS-36 Chimney Pipe, 6 in ID, 36 in L, Galvanized Stainless Steel (6HS-36)
- AMERI-VENT Cap, Universal Vent, 5in (5CW)
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- AMERI-VENT Male Vent Adapter, 4" Dia., 6" L (4EUA-M)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- Ameri-Vent Heating Ventilation