Shop All Gas Vent Pipe
Ameri-Vent
Standard Tee, 5" Dia., 10" L
Mfr # 5ET
Zoro # G2782367
original price:
$58.25
10% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- For Use With Type B Gas Vent System
- Gas Vent Pipe Length 10 in
- End Type Snap Lock Coupling
- High Temperature Degrees 400 to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 5ET
- Zoro # G2782367
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 10 in |
Dimension B | 5-1/4 in |
Pipe Length | 10 in |
Pipe Diameter | 5 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Overall Length | 10 in |
Description
Duct Tee, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 10 in, Product Type Tee, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Shape Tee, End Type Snap Lock Coupling, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 5 in, Color Silver, Connection Type Interlocking Bracket, For Duct Shape Round, Standards AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441, Series ET/RT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 3" BVENT Draft Hood Connector (3BVC)
- BUILDERS BEST 6 in. Round Soffit Vent (4665B)
- ILIVING Silver 10-Amp Exhaust Fan Thermostat Control (ILG-002T)
- BARNES & JONES Steam Trap Repair Kit (RK2015-4)
- AMERI-VENT Firestop Support Plate, Type B, 4" (4FSP)
- AMERI-VENT Pipe Section, 4" Dia., 3 ft. L (4E3)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- AMERI-VENT Tee Chimney Assmbly 6X16.5X3In (6HS-TA)
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- AMERI-VENT Flexible Chimney Liner (8MF35KT)
- AMERI-VENT Pipe Section, 4" Dia., 4 ft. L (4E4)
- Ameri-Vent Gas Vent Pipe