Shop All Diffuser Accessories
Ameri-Vent
Standard Flashing 10In
Mfr # 10RF
Zoro # G0577915
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Width 24 1/8 in
- For Roof Type Flat, Pitched
- Base Size (Rectangular) 24 1/8 in L x 24 1/8 in W
- For Number of Pipes 1
- Base Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 10RF
- Zoro # G0577915
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Base Width | 24 1/8 in |
Base Size (Rectangular) | 24 1/8 in L x 24 1/8 in W |
For Minimum Pipe Size | 10 in |
Inside Diameter | 7 1/8 in |
Base Height | 24 1/8 in |
For Maximum Pipe Size | 10 in |
Pipe Size | 10 in to 10 in |
Base Dimensions | 24 1/8 in L x 24 1/8 in W |
Minimum Pipe Size Range | 5 to 10 in |
Description
Roof Vent Pipe Flashing, Base Shape Square, Base Material Steel, Cap/Collar Material Galvanized Steel, Material Thickness 0 in, For Number of Pipes 1, For Maximum Pipe Size 10 in, For Minimum Pipe Size 10 in, Base Height 24 1/8 in, Base Width 24 1/8 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Flashing, UV Protected Not Applicable, For Roof Type Flat, Pitched, Base Finish Galvanized, For Duct Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT4)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK3)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C835)
- ANTUNES Mounting Bracket (808000303)
- AMERI-VENT Chimney Section (8HS-36)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- TOOLTIME C801-06 Damper Ring Diffuser Brown 6 in. (TO710179)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN3)
- AMERIFLOW 8 In. Round Ceiling Damper (1800B8R)
- Ameri-Vent Ceiling Diffusers & Accessories