Shop All Gas Vent Pipe
Ameri-Vent
Single Wall Vent Pipe Hanger, 5 In
Mfr # 5VPH
Zoro # G2863603
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- For Use With Ameri Flex Single Wall Pipe
- Provides 1-1/2 in Spacing
- Includes Clamping Hardware
- Overall Width 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 5VPH
- Zoro # G2863603
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Diameter | 5 in |
Overall Width | 7 3/4 in |
Overall Height | 1 1/4 in |
Base Height | 1 1/4 in |
Inside Diameter | 5 1/2 in |
Overall Length | 8 in |
Base Width | 8 in |
For Nominal Duct Diameter | 5 in |
Description
Duct Hanger, For Nominal Duct Diameter 5 in, Gas Appliance Category Category I, Material Steel, Product Type Vent Pipe Hangers, Inside Diameter 5 1/2 in, Load Capacity Not Applicable, Material Thickness 20 ga, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 1 1/4 in, Overall Length 8 in, Standards Not Applicable, Weight 0.44 lb, Overall Width 7 3/4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFR20X25X5=DSL 20X25X5 - 19.63x24.38x4.88 MERV 8 Skuttle Aftermarket Replacement Filter (DPFR20X25X5=DSL)
- SUPCO Connector, T1123C, PK100 (T1123C)
- ALL-FILTERS 14X18X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (14181.10 4PK)
- ERIE Valve 3 Way, 1/2in, Sweat, 3.0 CV (VT3212)
- AMERI-VENT Pipe Chimney Insulated 12In Ss (6HS-12)
- AMERI-VENT 3E3 Type B Gas Vent Pipe, 3 in OD, 3 ft L, AluminumGalvanized Steel (3000)
- AMERI-VENT Thimble 3-Wall Chimeny 6In (6HS-WTP)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- AMERI-VENT Flexible Pipe Section, 3" Dia., 5 ft. L (3FC5)
- DURAVENT DuraVent 8690 6" Double Wall Black 90 Degree Elbow (6DVL-E90)
- Ameri-Vent Heating Ventilation