Shop All Gas Vent Pipe
Ameri-Vent
Single Wall Vent Pipe Hanger, 4 In
Mfr # 4VPH
Zoro # G2878994
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- For Use With Ameri Flex Single Wall Pipe
- Provides 1-1/2 in Spacing
- Includes Clamping Hardware
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 4VPH
- Zoro # G2878994
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Diameter | 4 in |
Overall Length | 7 in |
Base Height | 1 1/4 in |
Base Width | 7 in |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 1/2 in |
Overall Width | 6 3/4 in |
Overall Height | 1 1/4 in |
Description
Duct Hanger, For Nominal Duct Diameter 4 in, Gas Appliance Category Category I, Material Steel, Product Type Vent Pipe Hangers, Inside Diameter 4 1/2 in, Load Capacity Not Applicable, Material Thickness 20 ga, Compatible with Strapping Size Not Applicable, Seal Material Not Applicable, Overall Height 1 1/4 in, Overall Length 7 in, Standards Not Applicable, Weight 0.39 lb, Overall Width 6 3/4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Sa91-60 Stainless Steel Float (SA91-60)
- PRIMESOURCE ROXUL 23x47 S-N-Snd Insulation (RXSS323)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 8 (102-701-009)
- AMERI-VENT Pipe Section, 3" Dia., 2 ft. L (3E24)
- AMERI-VENT Flexible Chimney Liner (6MF25KT)
- AMERI-VENT Flexible Chimney Liner (4MF35SFL)
- AMERI-VENT Adjustable Length, 5" Dia., 1 ft. L (5E12A)
- AMERI-VENT Flexible Chimney Liner (8MF25KT)
- AMERI-VENT Chimney Liner, 3" x 35 ft., Aluminum (3ALK35)
- CENTROTHERM Centrotherm IASCM04 InnoFlue Residential SW Support Clamp with 3/8" Nut - 4" D (IASCM04)
- Ameri-Vent Gas Vent Pipe