Shop All Gas Vent Pipe
Ameri-Vent
Reduction Wye, 5" Dia., 13-1/2" L
Mfr # 5FCY44
Zoro # G1158963
original price:
$47.65
35% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- For Use With Ameri Flex Single Wall Connector System
- Gas Vent Pipe Length 13 1/2 in
- Dimension B 4-1/2 in
- End Type Snap Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 5FCY44
- Zoro # G1158963
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 13 1/2 in |
Dimension B | 4-1/2 in |
Dimension C | 4 1/2 in |
Pipe Diameter | 5 in |
Pipe Length | 13 1/2 in |
For Nominal Duct Diameter | 5 in |
Overall Length | 13 1/2 in |
Inside Diameter | 5 in |
Outlet Diameter | 4 1/2 in |
Inlet Diameter | 5 1/2 in |
Branch Diameter | 4 1/2 in |
Description
Reducer Wye, For Nominal Duct Diameter 5 in, Inlet Diameter 5 1/2 in, Material Steel, Product Type Reduction Wye, Overall Length 13 1/2 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Shape Wye, Outlet Diameter 4 1/2 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Coupling, Aqua, 0.007 in. (R-3710-2007)
- ALL-FILTERS 24X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (24301.8 6PK)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K581)
- MESA SAFE Mesa Safe MD18 Dehumidifier (MD18)
- AMERI-VENT Single Wall Vent Pipe Hanger, 5 In (5VPH)
- AMERI-VENT Firestop Support Plate, Type B, 4" (4FSP)
- AMERI-VENT Pipe Section B-Vent 10R3 (10R3)
- AMERI-VENT Single Wall Vent Pipe Hanger, 3 In (3VPH)
- AMERI-VENT Kit, 3" Dia. (3EK)
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- IMPERIAL MFG STOVE PIPE SLP BLK 8X12"" (BM0044)
- Ameri-Vent Gas Vent Pipe