Shop All Gas Vent Pipe
Ameri-Vent
Pull Down, 8"
Mfr # 8FX-PD
Zoro # G2042735
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 8 in
- Gas Vent Pipe Length 7 13/64 in
- Pipe Length 7 1/4 in
- Pipe Diameter 8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8FX-PD
- Zoro # G2042735
- UPC # 095029298514
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 8 in |
Gas Vent Pipe Length | 7 13/64 in |
Pipe Length | 7 1/4 in |
Pipe Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Overall Length | 8 3/8 in |
Maximum Continuous Length | 35 ft |
Outside Diameter | 8 in |
Description
Liner Pull Down, For Nominal Duct Diameter 8 in, Outside Diameter 8 in, Overall Length 8 3/8 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Not Applicable, Includes Not Applicable, Interior Texture Smooth, Number of Plys 1, Wall Thickness 26 ga, Product Type Pull Down, Inside Diameter 8 in, Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Nat - Lp Gas Conversion Kit (1160991)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AN-1C)
- MARKEL PRODUCTS Pilot Light, Wall Heater, 120V (40834002)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- AMERI-VENT Installation Chimney Kit 8In (8HS-RKS)
- AMERI-VENT Cap, Universal Vent, 6in (6CW)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- AMERI-VENT Flexible Chimney Liner (6MFFC)
- AMERI-VENT Bracket Support Chimney 8In (8HS-SBA)
- PALACEDESIGNS 14DCA-WS 14 Inch DuraVent DuraChimney II Wall Strap 14 in. (PA3368134)
- Ameri-Vent Gas Vent Pipe