Shop All Gas Vent Pipe
Ameri-Vent
Pull Down, 6"
Mfr # 6FX-PD
Zoro # G3441098
product price: $13.55
/ea
Sold in multiples of 2 for $27.10
$27.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- Gas Vent Pipe Length 4 51/64 in
- Pipe Diameter 6 in
- Pipe Length 4 3/4 in
- Wall Thickness 26 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6FX-PD
- Zoro # G3441098
- UPC # 095029298491
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 6 in |
Gas Vent Pipe Length | 4 51/64 in |
Pipe Diameter | 6 in |
Pipe Length | 4 3/4 in |
Outside Diameter | 6 in |
Overall Length | 6 3/8 in |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Maximum Continuous Length | 35 ft |
Description
Liner Pull Down, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 6 3/8 in, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Not Applicable, Includes Not Applicable, Interior Texture Smooth, Number of Plys 1, Wall Thickness 26 ga, Product Type Pull Down, Inside Diameter 6 in, Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-435YB RADIATOR GATE (110-243)
- CANARM Exhaust Fan, Hazardous Location, 18 In (AX18-4)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 26,000 Btu, Remote Control (FDF300R)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- AMERI-VENT Chimney Liner, 6" x 35 ft., Aluminum (6ALK35)
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- AMERI-VENT Bracket Support Chimney 8In (8HS-SBA)
- AMERI-VENT Female Vent Adapter, 5" Dia., 6" L (5EUA-F)
- AMERI-VENT Adjustable Gas Vent, 4" Dia. (4EAL)
- OLYMPIA 6 x 36 in. Rhino Rigid Stainless Steel 304L Chimney Liner (3601400)
- Ameri-Vent Heating Ventilation