Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section B-Vent4E12
Mfr # 4E12
Zoro # G3523445
product price: $14.45
/ea
Sold in multiples of 6 for $86.70
$86.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Snap Lock
- System of Measurement Inch
- Material Steel
- Color Silver
- Gas Appliance Category Category I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 4E12
- Zoro # G3523445
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Inside Diameter | 4 in |
Overall Length | 1 ft |
Outside Diameter | 4 1/2 in |
For Nominal Duct Diameter | 4 in |
Details
Item | Gas Vent Pipe |
End Type | Snap Lock |
System of Measurement | Inch |
Material | Steel |
Color | Silver |
Gas Appliance Category | Category I |
Compatible with Fuel Type | LP Gas |
Finish/Material | Galvanized Steel |
For Media Type | Air |
Product Type | Gas Vent Pipe |
Finish | Galvanized |
Standards | AGA, HUD, NBC, NFPA, UBC, UL 441 |
Shape | Standard Pipe |
Interior Texture | Smooth |
Connection Type | Snap Lock |
Material Grade | G90; 3105 |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Number of Plys | 2 |
Description
Gas Vent Pipe, For Nominal Duct Diameter 4 in, Outside Diameter 4 1/2 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe, Inside Diameter 4 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Isolator Kit (6366403)
- PRO1 IAQ Plastic Clear Thermostat Guard (T150)
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- WHITE-RODGERS 1F83C-11Pr 80 Series Clear (1F83C-11PR)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- AMERI-VENT Adjustable Length, 5" Dia., 1 ft. L (5E12A)
- AMERI-VENT AmeriVent 8HS-36 Chimney Pipe, 8 in ID, 36 in L, Galvanized Stainless Steel (8HS-36)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- AMERI-VENT Pipe Section B-Vent 10R3 (10R3)
- AMERI-VENT Firestop Support Plate, Type B, 6" (6FSP)
- SELKIRK 4 in. Gas Vent Wall Band (192983)
- Ameri-Vent Heating Ventilation