Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, B-Vent 8R5
Mfr # 8R5
Zoro # G3176446
product price: $117.99
/ea
Sold in multiples of 12 for $1,415.88
Free Shipping & Returns
$1,415.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Snap Lock
- Finish Galvanized
- Gas Appliance Category Category I
- Material Steel
- Shape Standard Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8R5
- Zoro # G3176446
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Outside Diameter | 9 in |
For Nominal Duct Diameter | 8 in |
Overall Length | 5 ft |
Inside Diameter | 8 in |
Details
Item | Gas Vent Pipe |
End Type | Snap Lock |
Finish | Galvanized |
Gas Appliance Category | Category I |
Material | Steel |
Shape | Standard Pipe |
Compatible with Fuel Type | LP Gas |
Product Type | Gas Vent Pipe |
System of Measurement | Inch |
For Media Type | Air |
Interior Texture | Smooth |
Number of Plys | 2 |
Finish/Material | Galvanized Steel |
Connection Type | Snap Lock |
Wall Thickness | 26 ga |
Standards | AGA, HUD, NBC, NFPA, UBC, UL 441 |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Material Grade | G90; 3105 |
Color | Silver |
Description
Gas Vent Pipe, For Nominal Duct Diameter 8 in, Outside Diameter 9 in, Overall Length 5 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 8 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 54 in Agricultural Wall Exhaust Shutter, 54-1/2 in x 54-1/2 in (45C668)
- JOHNSON CONTROLS Network Sensor, CO2, White, No Logo (NSB8BHC041-0)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- GREENSEAM Collar W/Damper, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W x (GR6POCR4GA26D)
- AMERI-VENT Female Vent Adapter, 5" Dia., 6" L (5EUA-F)
- AMERI-VENT Cap, Universal Vent, 6in (6CW)
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L (6ET)
- AMERI-VENT Pipe Section, 3" Dia., 3 ft. L (3E3)
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L (3E12A)
- AMERI-VENT Male Vent Adapter, 4" Dia., 6" L (4EUA-M)
- CENTROTHERM Centrotherm IASPP02 InnoFlue Residential SW Black Bird Screen PPS-UV - 2" D (IASPP02)
- Ameri-Vent Gas Vent Pipe