Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, B-Vent 8R3
Mfr # 8R3
Zoro # G0937091
product price: $76.69
/ea
Sold in multiples of 12 for $920.28
Free Shipping & Returns
$920.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Snap Lock
- Color Silver
- Product Type Gas Vent Pipe
- Number of Plys 2
- Wall Thickness 26 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8R3
- Zoro # G0937091
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
For Nominal Duct Diameter | 8 in |
Overall Length | 3 ft |
Inside Diameter | 8 in |
Outside Diameter | 9 in |
Details
Item | Gas Vent Pipe |
End Type | Snap Lock |
Color | Silver |
Product Type | Gas Vent Pipe |
Number of Plys | 2 |
Wall Thickness | 26 ga |
Standards | AGA, HUD, NBC, NFPA, UBC, UL 441 |
Material | Steel |
System of Measurement | Inch |
Finish/Material | Galvanized Steel |
Connection Type | Snap Lock |
Finish | Galvanized |
Interior Texture | Smooth |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Shape | Standard Pipe |
Compatible with Fuel Type | LP Gas |
Gas Appliance Category | Category I |
For Media Type | Air |
Material Grade | G90; 3105 |
Description
Gas Vent Pipe, For Nominal Duct Diameter 8 in, Outside Diameter 9 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 8 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Support Bolt (941218)
- AIRSEPT Connector 45deg, For 1/2inTube to #8 Hose (76711)
- TACO Zoning Control, 4 Zone (SR504-4)
- BUILDERS BEST Close Elbow (10151)
- AMERI-VENT Thimble Wall Double B-Gas 6In (6EWT)
- AMERI-VENT Type B Gas Vent Pipe, 4 in OD, 12 in L, Galvanized Steel (4E12A)
- AMERI-VENT Universal Adapter, 4" Dia., 6" L (4FCA)
- AMERI-VENT Kit, 6" Dia. (6EK)
- AMERI-VENT Tee Chimney Assmbly 6X16.5X3In (6HS-TA)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- DURAVENT DuraVent 8690 6" Double Wall Black 90 Degree Elbow (6DVL-E90)
- Ameri-Vent Gas Vent Pipe