Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, B-Vent 7R3
Mfr # 7R3
Zoro # G0937076
product price: $61.59
/ea
Sold in multiples of 12 for $739.08
$739.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Snap Lock
- Interior Texture Smooth
- Color Silver
- Material Grade G90; 3105
- Finish/Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 7R3
- Zoro # G0937076
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Overall Length | 3 ft |
Outside Diameter | 8 in |
For Nominal Duct Diameter | 7 in |
Inside Diameter | 7 in |
Details
Item | Gas Vent Pipe |
End Type | Snap Lock |
Interior Texture | Smooth |
Color | Silver |
Material Grade | G90; 3105 |
Finish/Material | Galvanized Steel |
Compatible with Fuel Type | LP Gas |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Finish | Galvanized |
Number of Plys | 2 |
For Media Type | Air |
Material | Steel |
Gas Appliance Category | Category I |
System of Measurement | Inch |
Connection Type | Snap Lock |
Standards | AGA, HUD, NBC, NFPA, UBC, UL 441 |
Product Type | Gas Vent Pipe |
Wall Thickness | 26 ga |
Shape | Standard Pipe |
Description
Gas Vent Pipe, For Nominal Duct Diameter 7 in, Outside Diameter 8 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 7 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Filter Ac Micro 16X25X1In (9901-6-CP)
- ROBERTSHAW Aluminum Tubing 1/4 In., 50 ft. (11-193)
- SUPERIOR 12 x 48 in. Stainless Steel Wood Burning Chimney Pipe (48-12DM)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, White, 180 Degrees Pitch Angle, USB Cord (38HX82)
- AMERI-VENT Pull Down, 8" (8FX-PD)
- AMERI-VENT Type B Gas Vent Pipe, 4 in OD, 12 in L, Galvanized Steel (4E12A)
- AMERI-VENT 4E5 Type B Gas Vent Pipe, 4 in OD, 5 ft L, Galvanized Steel (400000)
- AMERI-VENT Pipe Chimney Insulated 24In Ss (8HS-24)
- AMERI-VENT Adjustable Length, 5" Dia., 1 ft. L (5E12A)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- INTEGRA MILTEX Selkirk Corporation 8T-PCK 8 Inch Ultra-Temp Pitched Ceiling Support Kit Stainless (77963)
- Ameri-Vent Gas Vent Pipe