Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section B-Vent
Mfr # 12R12
Zoro # G0936857
product price: $107.99
/ea
Sold in multiples of 12 for $1,295.88
Free Shipping & Returns
$1,295.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Snap Lock
- Wall Thickness 26 ga
- For Media Type Air
- Material Grade G90; 3105
- Product Type Gas Vent Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 12R12
- Zoro # G0936857
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Outside Diameter | 13 in |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Overall Length | 1 ft |
Details
Item | Gas Vent Pipe |
End Type | Snap Lock |
Wall Thickness | 26 ga |
For Media Type | Air |
Material Grade | G90; 3105 |
Product Type | Gas Vent Pipe |
Material | Steel |
System of Measurement | Inch |
Standards | AGA, HUD, NBC, NFPA, UBC, UL 441 |
Shape | Standard Pipe |
Number of Plys | 2 |
Finish/Material | Galvanized Steel |
Interior Texture | Smooth |
Compatible with Fuel Type | LP Gas |
Gas Appliance Category | Category I |
Connection Type | Snap Lock |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Finish | Galvanized |
Color | Silver |
Description
Gas Vent Pipe, For Nominal Duct Diameter 12 in, Outside Diameter 13 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 12 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS H06E-18 18" Thermocouple-30Mv (H06E-18)
- ROBERTSHAW 1830-620 Spdt 3 Lead Electronic (1830-620)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- QMARK Ceiling Mounting Bracket (CMB10)
- AMERI-VENT Pipe Section B-Vent 10R3 (10R3)
- AMERI-VENT Bracket Support Chimney 8In (8HS-SBA)
- AMERI-VENT Firestop Support Plate, Type B, 3" (3FSP)
- AMERI-VENT Flexible Chimney Liner (6MFFC)
- AMERI-VENT Thimble 3-Wall Chimeny 6In (6HS-WTP)
- AMERI-VENT AmeriVent 6HS-36 Chimney Pipe, 6 in ID, 36 in L, Galvanized Stainless Steel (6HS-36)
- HEATFAB Gas Vent Pipe (7001TUBE)
- Ameri-Vent Gas Vent Pipe