Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section B-Vent 10R3
Mfr # 10R3
Zoro # G0577888
product price: $150.99
/ea
Sold in multiples of 6 for $905.94
Free Shipping & Returns
$905.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Snap Lock
- Material Grade G90; 3105
- Number of Plys 2
- Product Type Gas Vent Pipe
- Outside Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 10R3
- Zoro # G0577888
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Outside Diameter | 11 in |
For Nominal Duct Diameter | 10 in |
Overall Length | 3 ft |
Inside Diameter | 10 in |
Details
Item | Gas Vent Pipe |
End Type | Snap Lock |
Material Grade | G90; 3105 |
Number of Plys | 2 |
Product Type | Gas Vent Pipe |
Finish | Galvanized |
Material | Steel |
Shape | Standard Pipe |
Color | Silver |
Interior Texture | Smooth |
Standards | AGA, HUD, NBC, NFPA, UBC, UL 441 |
For Media Type | Air |
Finish/Material | Galvanized Steel |
Compatible with Fuel Type | LP Gas |
Wall Thickness | 26 ga |
Gas Appliance Category | Category I |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Connection Type | Snap Lock |
System of Measurement | Inch |
Description
Gas Vent Pipe, For Nominal Duct Diameter 10 in, Outside Diameter 11 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 10 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- FASCO Blower Motor, 115V, 1650 rpm (B45227)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- HONEYWELL Fv183 3/4" Npt. Goldtoptm Air (FV183)
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- AMERI-VENT Flexible Chimney Liner (6MF25KT)
- AMERI-VENT Pipe Chimney Insulated 24In Ss (8HS-24)
- AMERI-VENT Support Chimney 3-Wall 6In (6HS-WS)
- AMERI-VENT Thimble Wall Double B-Gas 3In (3EWT)
- AMERI-VENT Pipe Section B-Vent (10R24)
- AMERI-VENT Flexible Chimney Liner (8MFFC)
- Ameri-Vent Gas Vent Pipe