Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section B-Vent
Mfr # 10R24
Zoro # G0936848
product price: $117.99
/ea
Sold in multiples of 6 for $707.94
Free Shipping & Returns
$707.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Snap Lock
- Outside Diameter 11 in
- Product Type Gas Vent Pipe
- Finish Galvanized
- Interior Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 10R24
- Zoro # G0936848
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Outside Diameter | 11 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Overall Length | 2 ft |
Details
Item | Gas Vent Pipe |
End Type | Snap Lock |
Product Type | Gas Vent Pipe |
Finish | Galvanized |
Interior Texture | Smooth |
Compatible with Fuel Type | LP Gas |
Finish/Material | Galvanized Steel |
For Media Type | Air |
Gas Appliance Category | Category I |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Material Grade | G90; 3105 |
Color | Silver |
Shape | Standard Pipe |
Connection Type | Snap Lock |
Standards | AGA, HUD, NBC, NFPA, UBC, UL 441 |
System of Measurement | Inch |
Number of Plys | 2 |
Material | Steel |
Wall Thickness | 26 ga |
Description
Gas Vent Pipe, For Nominal Duct Diameter 10 in, Outside Diameter 11 in, Overall Length 2 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 10 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose, Mender, 3/4" (1781212C)
- XPOWER Fan, 115, 2100 cfm, 19.2 W. (X-39AR)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 5 ft. L (4FC5)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- AMERI-VENT Pipe Section B-Vent 10R3 (10R3)
- AMERI-VENT Pipe Chimney Insulated 24In Ss (8HS-24)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 3 ft. L (4FC3)
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- SELKIRK Collar Storm 8"8T-Sc (208810)
- Ameri-Vent Gas Vent Pipe