Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 6" Dia., 2 ft. L
Mfr # 6E24
Zoro # G3077234
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- Gas Vent Pipe Length 2 ft
- High Temperature Degrees 400 to 550 Degrees F
- End Type Snap Lock
- Pipe Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6E24
- Zoro # G3077234
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 6 in |
Gas Vent Pipe Length | 2 ft |
Pipe Length | 2 ft |
Pipe Diameter | 6 in |
Overall Length | 2 ft |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Outside Diameter | 6 1/2 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 6 in, Outside Diameter 6 1/2 in, Overall Length 2 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 6 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FD16X25X2_6)
- DIAL MFG 1/2Hp 115V 2Spd Motor (2204)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 15x20" (2DXT1)
- DAYTON Low Voltage Thermostat, Hardwired (1UHE9)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- AMERI-VENT Thimble Wall Double B-Gas 3In (3EWT)
- AMERI-VENT Adjustable Length, 6" Dia., 1 ft. L (6E12A)
- AMERI-VENT Flexible Chimney Liner (4MF35KT)
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- AMERI-VENT Support Ceiling Assmbly 6In (8HS-CSA)
- HEATFAB Gas Vent Pipe (9414TERM)
- Ameri-Vent Heating Ventilation