Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 5" Dia., 2 ft. L
Mfr # 5E24
Zoro # G0983595
original price:
$32.19
11% off
new price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- Gas Vent Pipe Length 2 ft
- End Type Snap Lock
- High Temperature Degrees 400 to 550 Degrees F
- Pipe Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 5E24
- Zoro # G0983595
- UPC # 095029401754
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 2 ft |
Pipe Diameter | 5 in |
Pipe Length | 2 ft |
Inside Diameter | 5 in |
Overall Length | 2 ft |
Outside Diameter | 5 1/2 in |
For Nominal Duct Diameter | 5 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 5 in, Outside Diameter 5 1/2 in, Overall Length 2 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 5 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Filter, MERV 11, 20 x 25 x 5 (AMP-M8-1056)
- DURAFLAME COWBOY INC 4.5Oz Fire Lighter (02441)
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- LIEBERT Contactor, 24V, 3 Pole Aux (123280P1)
- AMERI-VENT Pipe Section, 3" Dia., 2 ft. L (3E24)
- AMERI-VENT Universal Adapter, 5" Dia., 6" L (5FCA)
- AMERI-VENT Female Vent Adapter, 6" Dia., 6" L (6EUA-F)
- AMERI-VENT Collar Storm Vent 2Wall 5In (5ESC)
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- AMERI-VENT Pipe Section, 3" Dia., 5 ft. L (3E5)
- INTEGRA MILTEX Lyemance 12 Inch Round Lyemance Energy-Saving Damper (12130)
- Ameri-Vent Heating Ventilation