Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 4" Dia., 2 ft. L
Mfr # 4E24
Zoro # G1194514
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 4 in
- Gas Vent Pipe Length 2 ft
- High Temperature Degrees 400 to 550 Degrees F
- End Type Snap Lock
- Pipe Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 4E24
- Zoro # G1194514
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 4 in |
Gas Vent Pipe Length | 2 ft |
Pipe Length | 2 ft |
Pipe Diameter | 4 in |
Inside Diameter | 4 in |
Outside Diameter | 4 1/2 in |
Overall Length | 2 ft |
For Nominal Duct Diameter | 4 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 4 in, Outside Diameter 4 1/2 in, Overall Length 2 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 4 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x2", 12 pk. (216-011)
- BUNN Drip Tray (39626.1001)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 5-1/2" L (8040401696)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- AMERI-VENT Thimble Wall Double B-Gas 3In (3EWT)
- AMERI-VENT Flexible Chimney Liner (8MF25KT)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- AMERI-VENT Flexible Chimney Liner (4MF25SFL)
- AMERI-VENT Appliance Connector, 4" Dia., 6" L (4FCAC)
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- SELKIRK Pipe Chimney Insulated 12In Ss (208012)
- Ameri-Vent Gas Vent Pipe