Shop All Diffuser Accessories
Ameri-Vent
Oval To Round Adaptor
Mfr # 40E
Zoro # G0936936
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Oval
- Material Steel
- Outlet Diameter 4 in
- Overall Height 6 7/8 in
- Inlet Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 40E
- Zoro # G0936936
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Outlet Diameter | 4 in |
Overall Height | 6 7/8 in |
Inlet Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 in |
Overall Depth | 4 1/2 in |
Overall Width | 7 in |
Overall Diameter | 4 1/2 in |
Overall Length | 6 7/8 in |
Details
Item | Round to Oval Duct Transition |
Shape | Oval |
Material | Steel |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Duct Shape | Round |
Material Thickness | 26 ga |
Gas Appliance Category | Category I |
For Duct Shape | Round |
Finish/Material | Galvanized Steel |
Product Type | Universal Adapter |
End Type | Snap Lock |
Finish | Galvanized |
Connection Type | Interlocking Bracket |
Weight | 0.92 lb |
Description
Round to Oval Duct Transition, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 6 7/8 in, Maximum Pressure Rating Not Applicable, Weight 0.92 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 4 in, Number of Holes on Flange Not Applicable, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 25x30x2 Standard Capacity Pleated Filter, MERV 8 (102-042-012)
- NU-CALGON Refrigeration System Flush Kit, 1 lb. (4300-08)
- JOHNSON CONTROLS Pressure Switch, Open at 475 (P100DA-2C)
- WATTS Backflow Check Relief Valve, 1", 150 psi (0121508)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN5)
- ELIMA-DRAFT Elima-Draft Commercial 4-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM4DEF4240)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- Ameri-Vent Ceiling Diffusers & Accessories