Shop All Gas Vent Pipe
Ameri-Vent
Male Vent Adapter, 5" Dia., 6" L
Mfr # 5EUA-M
Zoro # G2439281
original price:
$31.23
17% off
new price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- For Use With Type B Gas Vent System
- Gas Vent Pipe Length 6 in
- End Type Snap Lock
- Pipe Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 5EUA-M
- Zoro # G2439281
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 6 in |
Pipe Length | 6 in |
Pipe Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Overall Length | 6 in |
Inside Diameter | 5 in |
Details
Gas Vent Pipe Item | Male Vent Adapter |
Item | Vent Adapter |
For Use With | Type B Gas Vent System |
End Type | Snap Lock |
Product Type | Universal Adapter |
Series | EUA |
Finish/Material | Galvanized Steel |
Standards | AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441 |
Gas Appliance Category | Category I |
Color | Silver |
Material | Steel |
Material Grade | G90; 3105 |
Finish | Galvanized |
Connection Type | Snap Lock |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Description
Vent Adapter, For Nominal Duct Diameter 5 in, Material Steel, Product Type Universal Adapter, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Includes Not Applicable, End Type Snap Lock, Gas Appliance Category Category I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (Z075T2-3)
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V (TSP02093)
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. (2513)
- ATLAS Commercial Industrial Ozone Machine Generator Ozonator Air Purifier ATL7000TC (ATL7000TC)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- AMERI-VENT Female Vent Adapter, 6" Dia., 6" L (6EUA-F)
- AMERI-VENT Tee Chimney Assmbly 6X16.5X3In (6HS-TA)
- AMERI-VENT Flexible Chimney Liner (4MF35KT)
- AMERI-VENT Collar Storm Vent 2Wall 4In (4ESC)
- AMERI-VENT Standard Tee, 6" Dia., 11-1/2" L (6ET)
- SELKIRK Galvanized Steel Chimney Pipe Adapter (243246)
- Ameri-Vent Heating Ventilation