Shop All Diffuser Accessories
Ameri-Vent
Increaser 6In To 8In
Mfr # 6EIX8
Zoro # G3221830
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Standard Pipe
- Material Steel
- Inlet Diameter 6 in
- End Type Snap Lock
- Material Thickness 26 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6EIX8
- Zoro # G3221830
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Inlet Diameter | 6 in |
Outlet Diameter | 8 in |
Overall Height | 8 in |
Overall Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 6 in |
Overall Length | 6 in |
Overall Depth | 8 in |
Overall Width | 8 in |
Details
Item | Increaser |
Shape | Standard Pipe |
Material | Steel |
End Type | Snap Lock |
Material Thickness | 26 ga |
Finish/Material | Galvanized Steel |
Product Type | Universal Adapter |
Weight | 1.5 lb |
Finish | Galvanized |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
For Duct Shape | Round |
Gas Appliance Category | Category I |
Connection Type | Interlocking Bracket |
Description
Increaser, For Nominal Duct Diameter 8 in, Inlet Diameter 6 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Weight 1.5 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 6 in, Number of Holes on Flange Not Applicable, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HEPA Cartridge Filter (64684)
- PARKER Temperature Clamp (SMART TEMP CLAMP)
- FROST KING Air Conditioner & Coil Cleaner 19 oz Foam (ACF19/6)
- NU-CALGON Evaporator Cleaner, Aerosol, 18 fl oz (4166-75)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Chimney Section (8HS-36)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERIFLOW 8 In. Round Ceiling Damper (1800B8R)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5008C)
- AMERIFLOW 6in. Round Ceiling Damper (1800B6R)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- Ameri-Vent Ceiling Diffusers & Accessories