Shop All Diffuser Accessories
Ameri-Vent
Increaser 6In To 10In
Mfr # 6EIX10
Zoro # G0577930
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Standard Pipe
- Material Steel
- Weight 2.25 lb
- For Nominal Duct Diameter 10 in
- Product Type Universal Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6EIX10
- Zoro # G0577930
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
For Nominal Duct Diameter | 10 in |
Overall Depth | 10 in |
Overall Width | 10 in |
Inside Diameter | 6 in |
Overall Diameter | 10 in |
Inlet Diameter | 6 in |
Overall Height | 10 in |
Overall Length | 7 in |
Outlet Diameter | 10 in |
Details
Item | Increaser |
Shape | Standard Pipe |
Material | Steel |
Weight | 2.25 lb |
Product Type | Universal Adapter |
Finish | Galvanized |
Connection Type | Interlocking Bracket |
End Type | Snap Lock |
Finish/Material | Galvanized Steel |
Material Thickness | 26 ga |
Gas Appliance Category | Category I |
For Duct Shape | Round |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Description
Increaser, For Nominal Duct Diameter 10 in, Inlet Diameter 6 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 7 in, Maximum Pressure Rating Not Applicable, Weight 2.25 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 6 in, Number of Holes on Flange Not Applicable, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN REMOTE CONTROL (2531835)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- ACME Motor (921762A)
- MOUNTAIN 1500W Portable Heater (MTN7139)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERI-VENT Standard Flashing 10In (10RF)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- AMERIFLOW 6in. Round Ceiling Damper (1800B6R)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5012C)
- Ameri-Vent Ceiling Diffusers & Accessories