Shop All Diffuser Accessories
Ameri-Vent
Increaser, 3 To 4In
Mfr # 3EIX4
Zoro # G3221806
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Standard Pipe
- Material Steel
- Connection Type Interlocking Bracket
- Inside Diameter 3 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 3EIX4
- Zoro # G3221806
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Inside Diameter | 3 in |
Overall Width | 4 in |
Overall Depth | 4 1/2 in |
Overall Length | 6 in |
Inlet Diameter | 3 in |
Overall Diameter | 4 1/2 in |
For Nominal Duct Diameter | 4 in |
Outlet Diameter | 4 in |
Overall Height | 4 1/2 in |
Details
Item | Increaser |
Shape | Standard Pipe |
Material | Steel |
Connection Type | Interlocking Bracket |
Finish | Galvanized |
Finish/Material | Galvanized Steel |
Gas Appliance Category | Category I |
For Duct Shape | Round |
End Type | Snap Lock |
Weight | 0.72 lb |
Product Type | Universal Adapter |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Material Thickness | 26 ga |
Description
Increaser, For Nominal Duct Diameter 4 in, Inlet Diameter 3 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Weight 0.72 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 3 in, Number of Holes on Flange Not Applicable, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Liquid Line Dryer, 1/4" ODF, 8"cu. (LLD082S)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 240VAC (1UHH4)
- GOODMAN 0131M00272S Blower Motor, 1 Hp, (0131M00272)
- HEIL QUAKER /ICP 1086598 Condenser Motor 1/230V (1086598)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERIFLOW 8 In. Round Ceiling Damper (1800B8R)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- AMERIFLOW Snap-On Backdraft Damper, 14"Duct Dia. (G1700B14)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5014C)
- Ameri-Vent Ceiling Diffusers & Accessories