Shop All Diffuser Accessories
Ameri-Vent
Increaser 14Rix16
Mfr # 14RIX16
Zoro # G3221797
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Standard Pipe
- Material Steel
- Overall Depth 17 in
- End Type Snap Lock
- Finish/Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 14RIX16
- Zoro # G3221797
- Country of Origin Mexico
- Category Diffuser Accessories
Dimensions
Overall Depth | 17 in |
Overall Length | 6 in |
Overall Diameter | 17 in |
Overall Height | 17 in |
Inlet Diameter | 14 in |
Overall Width | 17 in |
Outlet Diameter | 16 in |
For Nominal Duct Diameter | 16 in |
Inside Diameter | 14 in |
Details
Item | Increaser |
Shape | Standard Pipe |
Material | Steel |
End Type | Snap Lock |
Finish/Material | Galvanized Steel |
Finish | Galvanized |
Product Type | Universal Adapter |
Vent Material | Outer Galvanized Steel w/ Inner Aluminum Liner |
Gas Appliance Category | Category I |
Weight | 4 lb |
Material Thickness | 26 ga |
Connection Type | Interlocking Bracket |
For Duct Shape | Round |
Description
Increaser, For Nominal Duct Diameter 16 in, Inlet Diameter 14 in, Material Steel, Product Type Universal Adapter, Material Thickness 26 ga, Overall Length 6 in, Maximum Pressure Rating Not Applicable, Weight 4 lb, For Duct Height Not Applicable, Flange Inner Diameter Not Applicable, For Duct Width Not Applicable, Flange Outer Diameter Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 14 in, Number of Holes on Flange Not Applicable, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3/4 HP, 208-230V, 1080 rpm (14B0006N01)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- DAYTON Replacement Blade, 42 In., HP: 1/2 hp (23NU12)
- YELLOW JACKET Digital Pressure Temp. Gauge, 2 Valves (67023)
- AMERI-VENT Standard Flashing 10In (10RF)
- AMERI-VENT Increaser 6In To 8In (6EIX8)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- AMERI-VENT Chimney Section (8HS-36)
- AMERIFLOW 6in. Round Ceiling Damper (1800B6R)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5008C)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 1' x1', Wht, PK2 (ALPF1X1-2PK)
- Ameri-Vent Diffuser Accessories