Shop All Gas Vent Pipe
Ameri-Vent
Flexible Pipe Section, 4" Dia., 3 ft. L
Mfr # 4FC3
Zoro # G1182605
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 4 in
- Gas Vent Pipe Length 3 ft
- For Use With Ameri Flex Single Wall Connector System
- End Type Snap Lock
- Dimension B 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 4FC3
- Zoro # G1182605
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 4 in |
Gas Vent Pipe Length | 3 ft |
Dimension B | 36 in |
Pipe Length | 3 ft |
Pipe Diameter | 4 in |
Inside Diameter | 3 in |
For Nominal Duct Diameter | 4 in |
Overall Length | 3 ft |
Outside Diameter | 4 in |
Description
Chimney Liners, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 470 Degrees F, Maximum Airflow Not Applicable, Material Aluminum, Material Grade 3003, Compatible with Fuel Type LP Gas, Shape Straight, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 3 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- KING ELECTRIC Thermostat Programmable, Dp 120/208/240V 15A (K302PE)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Strap Mount 3' (TE-631S-1)
- AMERI-VENT Flexible Chimney Liner (6MFFC)
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- AMERI-VENT Pipe Chimney Insulated 12In Ss (6HS-12)
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L (3E12A)
- AMERI-VENT Pipe Section B-Vent4E12 (4E12)
- AMERI-VENT Cap, Universal Vent, 5in (5CW)
- INTEGRA MILTEX Selkirk Corporation 2616 6 Inch Heat-fab 22-ga Welded Black Stovepipe Tee (21160)
- Ameri-Vent Gas Vent Pipe