Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 8MFFC
Zoro # G403457293
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 0 Degrees
- Min. Length 3 ft
- Max. Duct Length 0 ft
- Pipe Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8MFFC
- Zoro # G403457293
- UPC # 053713165306
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 3 ft |
Max. Duct Length | 0 ft |
Pipe Diameter | 8 in |
Pipe Length | 3 ft |
Overall Length | 3 ft |
Outside Diameter | 8 in |
Inside Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Description
Flex Connector, For Nominal Duct Diameter 8 in, Outside Diameter 8 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Straight, Color Silver, End Type Plain, Includes Liner Connector, Interior Texture Smooth, Number of Plys 1, Wall Thickness Not Applicable, Product Type Chimney Liner, Inside Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 1.5 Pole, 24V, 30A (DP30241)
- HONEYWELL HOME MODULATING AUTOMATIC ROUND DAMPER 10" (MARD10)
- GC VALVES Repair Kit For S211Af02L7Fg9 (KS211AF02L7FG9)
- DAYTON Thermostat Knob (2101207)
- AMERI-VENT Pipe Section, 4" Dia., 5 ft. L (4E5)
- AMERI-VENT Flexible Chimney Liner (4MFFC)
- AMERI-VENT Adjustable Gas Vent, 5" Dia. (5EAL)
- AMERI-VENT Flexible Chimney Liner (6MF35SFL)
- AMERI-VENT Adj, Length B Vent (8R12A)
- AMERI-VENT Adjustable Gas Vent, 4" Dia. (4EAL)
- ADORNOS Round Storm Collar - 8 in. (AD2683637)
- Ameri-Vent Gas Vent Pipe