Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 8MF35KT
Zoro # G103457289
product price: $893.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$893.99
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 360 Degrees
- Min. Length 1 ft
- Max. Duct Length 35 ft
- High Temperature Degrees 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 8MF35KT
- Zoro # G103457289
- UPC # 053713165290
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1 ft |
Max. Duct Length | 35 ft |
Pipe Length | 35 ft |
Pipe Diameter | 8 in |
Overall Length | 35 ft |
Outside Diameter | 8 in |
Inside Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Maximum Continuous Length | 35 ft |
Description
Chimney Liners, For Nominal Duct Diameter 8 in, Outside Diameter 8 in, Overall Length 35 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Chimney Liner, Flashing, Rain Caps, Tee with End Cap, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (720-051)
- EVERPURE Replacement Bowl - 10" (3112-39)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C895)
- JOHNSON CONTROLS Test Mod 2Mhlp App (DTK-2MHLPTM)
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- AMERI-VENT Pipe Section, 3" Dia., 2 ft. L (3E24)
- AMERI-VENT Adjustable Gas Vent, 4" Dia. (4EAL)
- AMERI-VENT Thimble 3-Wall Chimeny 6In (6HS-WTP)
- AMERI-VENT Cap, Universal Vent, 5in (5CW)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 3 ft. L (4FC3)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- Ameri-Vent Gas Vent Pipe