Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 8MF25SFL
Zoro # G203457301
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 360 Degrees
- Min. Length 1 ft
- End Type Plain
- Includes Flexible Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ameri-Vent
- MFR # 8MF25SFL
- Zoro # G203457301
- UPC # 053713165382
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1 ft |
Pipe Diameter | 8 in |
Pipe Length | 25 ft |
Max. Duct Length | 25 ft |
Overall Length | 25 ft |
Inside Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Maximum Continuous Length | 25 ft |
Outside Diameter | 8 in |
Description
Chimney Liners, For Nominal Duct Diameter 8 in, Outside Diameter 8 in, Overall Length 25 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Flexible Liner, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner, Inside Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK 120V 140W Crankcase Heater (025-43401-000)
- EMPIRE COMFORT SYSTEMS Pilot Burner with Orifice (R-775L)
- DUNDAS JAFINE Duct Semi-Rigid Alum 4Inx5Ft (MFX45X)
- HONEYWELL 360 Surround Fan Forced Heater, 9 x 9 x 12, Gray (HHF360V)
- AMERI-VENT Pipe Section, 3" Dia., 3 ft. L (3E3)
- AMERI-VENT Pipe Section, 6" Dia., 3 ft. L (6E3)
- AMERI-VENT Flexible Chimney Liner (4MF35SFL)
- AMERI-VENT Female Vent Adapter, 5" Dia., 6" L (5EUA-F)
- AMERI-VENT Flexible Chimney Liner (6MF35SFL)
- AMERI-VENT Flexible Chimney Liner (6MFFC)
- DURAVENT 5" BVENT 60" Length (5BV60)
- Ameri-Vent Gas Vent Pipe