Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 6MF35SFL
Zoro # G703457283
product price: $676.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 360 Degrees
- Min. Length 1 ft
- High Temperature Degrees 1200 Degrees F
- Pipe Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ameri-Vent
- MFR # 6MF35SFL
- Zoro # G703457283
- UPC # 053713165023
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1 ft |
Pipe Diameter | 6 in |
Max. Duct Length | 35 ft |
Pipe Length | 35 ft |
Maximum Continuous Length | 35 ft |
Outside Diameter | 6 in |
Overall Length | 35 ft |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Description
Chimney Liners, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 35 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Flexible Liner, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner, Inside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 3 Phase, 1 hp (ALX165UBT30100M)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (55817-08)
- MAURICE FRANKLIN Screen Louver 4In Wht Rnd Pls (PLW100 4")
- MARADYNE Air Return Grill, 2.75"x12" (2223)
- AMERI-VENT Pipe Chimney Insulated 12In Ss (6HS-12)
- AMERI-VENT Collar Storm Vent 2Wall 5In (5ESC)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- AMERI-VENT Kit, 3" Dia. (3EK)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 5 ft. L (4FC5)
- AMERI-VENT 3E3 Type B Gas Vent Pipe, 3 in OD, 3 ft L, AluminumGalvanized Steel (3000)
- AMERI-VENT Firestop Support Plate, Type B, 3" (3FSP)
- Ameri-Vent Heating Ventilation